Beli alat listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)Deskripsi:Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Andaatribut:
- Voltage (V/A): 220, 5
- Dimensions (mm): 80 x 66 x 36
- Power (imp/kWh): 1600
- Material: ABS
- Merry Tools Nippers for VA (Tang Potong)Deskripsi:-Suitable for cutting of VA(VVF)wire and works related to electric works.-Excellent in cutting performance by making use of the eccentric levers principle.atribut:
- Iron Wire: Φ2
- HIOSHI Alat Potong Besi Beton HD Typeatribut:
- Material: Germany Blades Hardened
- Color: Orange & Black
- Type: HD
- JUNIOR TOOLS Tespen ListrikDeskripsi:Test Pen Junior dengan bahan yang awet dan berkualitas.Test Pen digunakan untuk mengecek daya listrik ataupun arus listrik.Alat ini akan menyala jika arus yang kita test bermuatan arus positif atau ada aliran listrik, namun sebaliknya kalau arus yang kita test bermuatan arus negatif atau tidak ada arus listrik maka alat ini tidak akan menyala.
- Merry Tools Pliers for Crimping High Power (Tang Jepit)Deskripsi:-Tahnks to its long blade capable of cutting VA wire (phi2.6x3 core)at a time.-Capable of crimping terminals. And it also has a wire stripping hole for electric wire. -With crimp function (1.25 to 2mm2)atribut:
- Cutting Performance VA Wire (VVF): 2.6mmx3 Core
- Fall Prevention String Attaching Hole: Yes
- BONDHUS Torx Key Flag Tools (Kunci L Bintang)Deskripsi:T6, T7, T8, T9, T10, T15, T20 (with stand) standatribut:
- Specifications: Proguard Black Dyeing Process
- Shaft Length (mm): 39
- Merry Tools Nippers Miniature (Tang Potong)Deskripsi:-With wire stripping hole(F1.2).-Suitable for assembling precision equipment, repairing, cutting work for lead and others.atribut:
- Iron Wire: Φ0.5
- Cutting Performance Copper Wire: Φ0.8mm
- Total Length: 100mm
- American Tool Electrical Screwdriver (Obeng Listrik)Deskripsi:> GGG.W.641E.ANSI B 107.1> Sandblasted tip> S2 Alloy steel
- Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)Deskripsi:F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Associationatribut:
- Thickness (mm): 0.5
- Width (mm): 20
- Length (m): 10
- Tensile Strength (N/mm²): 4
- Elongation (%): 400
- American Tool Precision Screwdriver Torx (Obeng Presisi)atribut:
- Size Contents: T5,T6,T7,T8,T9,T10
- PROTO Screwdriver Set (Obeng)Deskripsi:General purpose screwdriver sets come in an assortment of tip types and sizes for use in a variety of applications. Some sets have screwdrivers with different shaft lengths that allow access to screws in tight spaces.atribut:
- Corrosion Resistant: Yes
- Handle Type: Ergonomic
- Shank Material: Alloy Steel
- Tip Finish: Black Oxide
- NRT-PRO Cut Off MachineDeskripsi:Mesin Cut off 7 inch NRT-PRODigunakan untuk memotong Besi, digunakan terutama untuk listrik-listrik rumahan yang hanya 900 Watt. Banyak digunakan untuk memotong besi hollow untuk pembuatan kanopi, baja ringan.Daya : 700W / 220VDiameter Batu Cutting 7 inch / +/- 180mmKecepatan Tanpa Beban : 9000 rpmPanjang Kabel : 2.5 meterTermasuk mata 1 pcs sudah terpasang.
- Merry Tools Nippers Miniature (Tang Potong)Deskripsi:-Suitable for assembling precision equipment, repairing, cutting work for lead and others.-Small type finished with high accuracy.atribut:
- Iron Wire: Φ0.5
- Cutting Performance Copper Wire: Φ0.8mm
- Total Length: 100mm
- TRUSCO Insulated Electrical Pliersatribut:
- Cutting Ability (mm) Hard Wire: 1.6
- Total Length (mm): 180
- SATA Electrical Automotive Tool (Set Perkakas)Deskripsi:- Product Name- 10mm series VDE insulated hexagon socket, 8mm- 10mm series VDE insulated hexagon socket, 10mm- 10mm series VDE insulated hexagon socket, 11mm- 10mm series VDE insulated hexagon socket, 12mm- 10mm series VDE insulated hexagon socket, 13mm- 10mm series VDE insulated hexagon socket, 14mm- 10mm series VDE insulated hexagon socket, 17mm- 10mm series VDE insulated hexagon socket, 19mm- 10mm series VDE insulated T-handle, 200mm- 10mm series VDE insulated wobble socket 125mm- 10mm series VDE insulated quick release ratchet wrench 200mm- 10mm series VDE insulated hex bit socket 4mm- 10mm series VDE insulated hex bit socket 5mm- 10mm series VDE insulated hex bit socket 6mm- 10mm series VDE insulated hex bit socket 8mm- VDE insulated open end wrench 7mm- VDE insulated open end wrench 8mm- VDE insulated open end wrench 10mm- VDE insulated open end wrench 12mm- VDE insulated open end wrench 13mm- VDE insulated open end wrench 14mm- VDE insulated open end wrench 17mm- T series insulated Phillips screwdriver with bicolor handle #0 x 60mm- T series insulated Phillips screwdriver with bicolor handle #1 x 80mm- T series insulated Phillips screwdriver with bicolor handle #2 x 100mm- T series insulated slotted screwdriver with bicolor handle #2.5 x 75mm- T series insulated slotted with bicolor handle #4 x 100mm- T series insulated slotted screwdriver with bicolor handle #5.5 x 125mm- G series VDE insulated circuit tester 3 x 70mm- VDE insulated and voltage withstand long nose pliers 6inch- VDE insulated and voltage withstand diagonal cutting pliers 6inch- VDE insulated and voltage withstand linesman pliers 8inch- VDE Insulated Torx Key T10- VDE Insulated Torx Key T15- VDE Insulated Torx Key T20- VDE Insulated Torx Key T25- VDE Insulated Torx Key T27- VDE Insulated Torx Key T30- VDE Insulated Torx Key T40atribut:
- Made In: China
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- MARUSHIN ELECTRIC MFG DC Plug Jack For Automotive Equipmentatribut:
- Type: DC plug for automotive equipment
- Shape: Straight
- Rated Voltage (V): DC 24
- Rated Current (A): 2
- Kinds: Round Type
- Contact Shape: Male
- Plug (mm): 6.5x3.1
- SANWA SUPPLY Category 6A LAN CableDeskripsi:A reliable triple structure with nylon claws that do not break even when bent, a PVC (polyvinyl chloride) claw breakage prevention cover with excellent elasticity, and a transparent polycarbonate connector that allows you to see the performance. Achieves a transmission bandwidth of 5.0 times that of enhanced category 5 and 2.0 times that of category 6. A high-performance LAN cable that prevents errors with ample transmission characteristics. It is fully compatible with 10 Gigabit Ethernet, so it can be used for future ultra-high-speed networks. There is a cross inside the cable to prevent electromagnetic interference between signals and realize a large stability of electrical characteristics. Uses a flame-retardant material that does not easily cause a fire to spread.atribut:
- Applicable Transmission Band: Category 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
- Cable: Standard
- Connector: Yes
- Connector Shape: RJ-45 claw break prevention connector (with claw break prevention cover)
- Locking Clip-tab Protection: Yes
- Logarithm (P): 4
- Shielding: UTP cable
- Standard: CAT6A
- Structure: Single wire
- Suitable Models: FTTH modem / ADSL modem / CATV modem / Digital TV / Hard disk recorder (model with RJ-45 port) / INS64 (30m or less)
- Terminal Connection: Straight connection
- KLEIN TOOLS Communication & Electronic Tool SetDeskripsi:The tools in communications tool sets prepare lengths of data and telecom cable and make connections that produce reliable signal transmission. They cut, strip, splice, terminate, and more.atribut:
- UNSPSC: 31162810
- Cutting Tools Included: (1) Knife(1) Scissors
- Number of Cutting Tools: 2
- Tool Families Included: Cutting Tools
- Tool Storage Type: Tool Pouch
Daftar Harga alat listrik Terbaru November 2026
| Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter) | Rp119.900 |
| Merry Tools Nippers for VA (Tang Potong) | Rp539.900 |
| SEK-TOOLS Electric Screwdriver Socket | Rp99.900 |
| HIOSHI Alat Potong Besi Beton HD Type | Rp2.399.900 |
| JUNIOR TOOLS Tespen Listrik | Rp10.900 |
| Merry Tools Pliers for Crimping High Power (Tang Jepit) | Rp459.900 |
| BONDHUS Torx Key Flag Tools (Kunci L Bintang) | Rp129.900 |
| Merry Tools Nippers Miniature (Tang Potong) | Rp349.900 |
| American Tool Electrical Screwdriver (Obeng Listrik) | Rp29.900 |
| Furukawa Electric Electrical Tape (Isolasi Kabel Listrik) | Rp119.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/0nP107926023-2.jpg)
/P102759231-2.jpg)



/P102617607-3.jpg)
/7vP105593283-1.jpg)
/P102745478-2.jpg)
/naP102088838-2.jpg)
/opP104042889-1.jpg)
/P102088845-1.jpg)
/gjP107298595-1.jpg)

/P102744220-2.jpg)

/n9P109198837-1.jpg)
/qkP106193956-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)